Zoro Homepage

Tub Faucet, Matte White, Deck

  • Mfr # 3-996-52

  • Zoro # G8975715


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Length
9.56
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Contemporary Cross Handles
Flow Rate (GPM)
1.8
Connection
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-996-52
Zoro #
G8975715
UPC #
709180151341
Country of Origin
United States

Dimensions

Length
9.56
Height
12
Width
15
Depth
Valve: 2-3/8"
Handle Length (in)
2.75
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Matte White
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Contemporary Cross Handles
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Number of Handles
2
Number of Holes
3
ADA Compliant
Yes
Includes
Full Line of Matching Accessories
Handle Material
Brass
Handle Type
Cross
Mounting Type
Deck
Material
Solid Brass
Weight
5.65
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Drain included
No
Tub Spout Reach
7.88
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Connection
NPT

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.