Zoro Homepage

Tub Faucet, Matte White, Wall

  • Mfr # 3-1605/52

  • Zoro # G9083768


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Width
7.88
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Height
2.75
Length
7.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1605/52
Zoro #
G9083768
UPC #
760724271833
Country of Origin
United States

Dimensions

Width
7.88
Height
2.75
Length
7.44
Depth
Valve: 2-13/16", Tub: 7-7/16"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.