Zoro Homepage

Tub Faucet, Matte White, Wall

  • Mfr # 3-2045-52

  • Zoro # G9029387


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Handle Material
Brass
Depth
Handle: 3", Spout: 7-1/4"
Length
7.25
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2045-52
Zoro #
G9029387
UPC #
760724302957
Country of Origin
United States

Dimensions

Depth
Handle: 3", Spout: 7-1/4"
Length
7.25
Height
2
Width
7.88
Faucet Connection Size
0.5
Handle Length (in)
3.63
Faucet Center Size
8

Details

Finish
Matte White
Item
Tub Faucet
Mounting Type
Wall
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Connection
1/2" NPT
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
Handle Type
Lever
ADA Compliant
Yes
Weight
6.2
Tub Spout Reach
6.75
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Material
Brass
Faucet Connection
NPT
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Matte White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.