Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass Tub Faucet, Matte White, Wall 3-2065/52

Tub Faucet, Matte White, Wall (Discontinued)

  • Mfr # 3-2065/52
  • Zoro # G9094128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2065/52
Zoro #
G9094128
UPC #
760724625650
Country of Origin
United States

Dimensions

Height
2
Width
8
Depth
Handle: 3-1/16", Spout: 6-15/16"
Length
6.94
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.13

Details

Finish
Matte White
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Connection
1/2" NPT
Material
Solid Brass
Handle Material
Brass
Handle Type
Cross
Number of Handles
2
Weight
6.2
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.5
Drain included
No
Handle Included
Yes

Description

Wall Mount Tub Faucet in Matte White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.