Zoro Homepage

Tub Faucet, Matte White, Wall

  • Mfr # 3-2975-52

  • Zoro # G9060345


product price: $947.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Connection
1/2" NPT
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Length
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2975-52
Zoro #
G9060345
UPC #
709180061404
Country of Origin
United States

Dimensions

Length
7.5
Width
8
Height
4.63
Depth
Handle: 2.87", Spout: 6-9/16"
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.31

Details

Finish
Matte White
Item
Tub Faucet
Handle Type
Lever
Connection
1/2" NPT
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Mounting Type
Wall
ADA Compliant
Yes
Material
Solid Brass
Number of Holes
3
Weight
3.06
Tub Spout Reach
6.56
Faucet Connection
NPT
Faucet Valve Type
BP
Handle Included
Yes
Drain included
No
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Matte White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.