Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Oil Rubbed Bronze, Deck

  • Mfr # 3-1006-10B

  • Zoro # G8933435


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Length
13.5
Material
Solid Brass
Width
15
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1006-10B
Zoro #
G8933435
UPC #
760724009818
Country of Origin
United States

Dimensions

Length
13.5
Width
15
Height
9.75
Faucet Center Size
8
Handle Length (in)
2
Faucet Connection Size
0.75

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Mounting Type
Deck
Material
Solid Brass
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Number of Handles
2
Handle Type
Cross
Flow Rate (GPM)
1.8
Handle Material
Brass
Includes
Full Line of Matching Accessories
Connection
3/4" NPT
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
Yes
Weight
6.3
Hand Shower Flow Rate
1.8
Handle Included
Yes
Drain included
No
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Tub Spout Reach
11.56
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Mount
Deck Mounted

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.