Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Oil Rubbed Bronze, Deck

  • Mfr # 3-1036-10B

  • Zoro # G9052243


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Height
9.75
Material
Solid Brass
Mounting Type
Deck
Face Dia.
Spout: 3/4"
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1036-10B
Zoro #
G9052243
UPC #
760724177753
Country of Origin
United States

Dimensions

Height
9.75
Face Dia.
Spout: 3/4"
Width
15
Length
13.4
Depth
Spout: 11-9/16" (C-C), Valve: 4-9/16"
Faucet Connection Size
0.75
Handle Length (in)
4
Faucet Center Size
8

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Material
Solid Brass
Mounting Type
Deck
Flow Rate (GPM)
1.8
Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles, Intended for Use With Newport Brass Rough Valve Kit
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Connection
3/4" NPT
Handle Type
Lever
ADA Compliant
Yes
Number of Holes
3
Number of Handles
2
Weight
6.7
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Valve Type
WS Valve
Drain included
No
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Tub Spout Reach
11.56
Hand Shower Flow Rate
1.8

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.