Tub Faucet, Oil Rubbed Bronze, Deck

  • Mfr # 3-1096-10B

  • Zoro # G8993495


product price: $1,639.99
/ea
Free Shipping & Returns

Key Features

Width
15
Includes
Full Line of Matching Accessories
Handle Type
Lever
ADA Compliant
Yes
Length
11.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1096-10B
Zoro #
G8993495
UPC #
760724962083
Country of Origin
United States

Dimensions

Width
15
Length
11.69
Height
7.81
Face Dia.
Spout: 1-5/8"
Depth
Spout: 9-7/16" (C-C), Valve: 4-5/32"
Handle Length (in)
3
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Includes
Full Line of Matching Accessories
Handle Type
Lever
ADA Compliant
Yes
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
Number of Handles
2
Number of Holes
3
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Flow Rate (GPM)
1.8
Material
Solid Brass
Handle Material
Brass
Weight
6.1
Tub Spout Reach
9.44
Drain included
No
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Connection
NPT
Hand Shower Flow Rate
1.8

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.