Tub Faucet, Oil Rubbed Bronze, Deck

  • Mfr # 3-2486-10B

  • Zoro # G9068912


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Handle Type
Lever
Material
Solid Brass
Mounting Type
Deck
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2486-10B
Zoro #
G9068912
UPC #
760724371816
Country of Origin
United States

Dimensions

Width
1.85" (Spout), 1.85" (Valve)
Length
9.34
Depth
9.34"
Height
11.5
Handle Length (in)
3.19
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Handle Type
Lever
Material
Solid Brass
Mounting Type
Deck
Handle Material
Brass
Number of Holes
3
ADA Compliant
No
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Connection
3/4" NPT
Number of Handles
2
Weight
3.7
Faucet Material
Brass
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Tub Spout Reach
7.94
Handle Included
Yes

Description

Roman Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.