Tub Faucet, Oil Rubbed Bronze, Deck

  • Mfr # 3-3126-10B

  • Zoro # G8993565


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Length
8.56
Mounting Type
Deck
Handle Type
Lever
Number of Handles
2
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3126-10B
Zoro #
G8993565
UPC #
760724592471
Country of Origin
United States

Dimensions

Length
8.56
Depth
8-9/16"
Width
1-3/4" (Spout), 1-7/8" (Valve)
Height
7.06
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Mounting Type
Deck
Handle Type
Lever
Number of Handles
2
Flow Rate (GPM)
1.8
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
ADA Compliant
Yes
Connection
3/4" NPT
Material
Solid Brass
Handle Material
Brass
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
4.25
Faucet Type
Roman Tub Faucet
Tub Spout Reach
7.13
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Drain included
No
Handle Included
Yes
Faucet Material
Brass

Description

Roman Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.