Shop NEWPORT BRASS

Tub Faucet, Matte White, Deck

  • Mfr # 3-3126-52

  • Zoro # G8948153


product price:  $1,357.99
/ea
Free Shipping & Returns

Key Features

Length
8.56
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Flow Rate (GPM)
1.8
Number of Handles
2
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-3126-52
Zoro #
G8948153
UPC #
760724595588
Country of Origin
United States

Dimensions

Length
8.56
Depth
8-9/16"
Width
1-3/4" (Spout), 1-7/8" (Valve)
Height
7.06
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.25

Details

Finish
Matte White
Item
Tub Faucet
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Flow Rate (GPM)
1.8
Number of Handles
2
Handle Material
Brass
Connection
3/4" NPT
Handle Type
Lever
Mounting Type
Deck
Material
Solid Brass
Number of Holes
3
ADA Compliant
Yes
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
4.25
Faucet Valve Type
WS Valve
Faucet Material
Brass
Drain included
No
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Tub Spout Reach
7.13
Hand Shower Flow Rate
1.8
Faucet Connection
NPT

Description

Roman Tub Faucet in Matte White

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.