This item is Discontinued.

Newport Brass Tub Faucet, Oil Rubbed Bronze - Hand Relieved, Deck 3-2046/ORB

Tub Faucet, Oil Rubbed Bronze - Hand Relieved, Deck (Discontinued)

  • Mfr # 3-2046/ORB
  • Zoro # G8947076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2046/ORB
Zoro #
G8947076
UPC #
760724303329
Country of Origin
United States

Dimensions

Height
11.25
Width
Lever: 2-1/8"
Length
9.5
Faucet Connection Size
0.75
Handle Length (in)
3.63
Faucet Center Size
8

Details

Finish
Oil Rubbed Bronze - Hand Relieved
Features
Intended For Use With Newport Brass Rough Valve Item 1-665 As Specified (Required Accessory), Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State Material Regulations
Flow Rate (GPM)
1.8
Handle Material
Brass
Material
Solid Brass
Number of Handles
2
Handle Type
Lever
Weight
7.5
Tub Spout Reach
8
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Faucet Material
Brass
Drain included
No

Description

Roman Tub Faucet in Oil Rubbed Bronze, Hand Relieved

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.