This item is Discontinued.

Newport Brass Tub Faucet, Oil Rubbed Bronze - Hand Relieved, Deck 3-2066/ORB

Tub Faucet, Oil Rubbed Bronze - Hand Relieved, Deck (Discontinued)

  • Mfr # 3-2066/ORB
  • Zoro # G8940024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2066/ORB
Zoro #
G8940024
UPC #
760724626978
Country of Origin
United States

Dimensions

Height
11.25
Width
Tub Faucet: 2-11/16"
Depth
Tub Faucet: 9-1/2"
Length
9.5
Handle Length (in)
3.13
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Oil Rubbed Bronze - Hand Relieved
Features
Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Cross
Flow Rate (GPM)
1.8
Number of Handles
2
Handle Material
Brass
Material
Solid Brass
Weight
7.5
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Mount
Deck Mounted
Tub Spout Reach
8
Drain included
No
Handle Included
Yes
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in Oil Rubbed Bronze, Hand Relieved

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.