This item is Discontinued.

Newport Brass Tub Faucet, Oil Rubbed Bronze - Hand Relieved, Deck 3-2526/ORB

Tub Faucet, Oil Rubbed Bronze - Hand Relieved, Deck (Discontinued)

  • Mfr # 3-2526/ORB
  • Zoro # G9074275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2526/ORB
Zoro #
G9074275
UPC #
760724511571
Country of Origin
United States

Dimensions

Height
5.5
Width
2-7/8" (Spout), 2-1/4" (Valve)
Depth
7-13/16"
Length
11.72
Handle Length (in)
2.5
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Oil Rubbed Bronze - Hand Relieved
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
No
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Handle Type
Cross
Flow Rate (GPM)
1.8
Number of Handles
2
Handle Material
Brass
Material
Solid Brass
Weight
9.7
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.5
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Connection
NPT

Description

Roman Tub Faucet in Oil Rubbed Bronze, Hand Relieved

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.