This item is Discontinued.

Newport Brass Tub Faucet, Oil Rubbed Bronze - Hand Relieved, Wall 3-2535/ORB

Tub Faucet, Oil Rubbed Bronze - Hand Relieved, Wall (Discontinued)

  • Mfr # 3-2535/ORB
  • Zoro # G8968855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2535/ORB
Zoro #
G8968855
UPC #
760724387893
Country of Origin
United States

Dimensions

Height
3
Width
8
Depth
Tub Faucet: 7-1/4", Lever: 2-9/16"
Length
7.25
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.75

Details

Finish
Oil Rubbed Bronze - Hand Relieved
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Material
Solid Brass
Handle Type
Lever
Handle Material
Brass
Weight
4.7
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Tub Spout Reach
6.5
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Oil Rubbed Bronze, Hand Relieved

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.