This item is Discontinued.

Newport Brass Tub Faucet, Oil Rubbed Bronze - Hand Relieved, Wall 3-2575/ORB

Tub Faucet, Oil Rubbed Bronze - Hand Relieved, Wall (Discontinued)

  • Mfr # 3-2575/ORB
  • Zoro # G9093306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2575/ORB
Zoro #
G9093306
UPC #
760724579427
Country of Origin
United States

Dimensions

Height
3.71
Width
Lever: 2.30"
Depth
Tub Faucet: 7.35", Lever: 3.57"
Length
8
Handle Length (in)
3.25
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Oil Rubbed Bronze - Hand Relieved
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Number of Handles
2
Material
Solid Brass
Handle Type
Lever
Weight
4.75
Faucet Mount
Wall Mounted
Tub Spout Reach
7
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass
Handle Included
Yes

Description

Wall Mount Tub Faucet in Oil Rubbed Bronze, Hand Relieved

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.