Tub Faucet, Oil Rubbed Bronze, Wall

  • Mfr # 3-1765/10B

  • Zoro # G9047413


product price:  $739.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2" NPT
Depth
Faucet: 7-3/16", Lever: 3-3/16"
Number of Holes
3
Includes
Full Line of Matching Accessories
Width
7.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1765/10B
Zoro #
G9047413
UPC #
760724995555
Country of Origin
United States

Dimensions

Depth
Faucet: 7-3/16", Lever: 3-3/16"
Width
7.88
Length
7.19
Height
2.75
Handle Length (in)
2.25
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Connection
1/2" NPT
Number of Holes
3
Includes
Full Line of Matching Accessories
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Material
Solid Brass
Mounting Type
Wall
Number of Handles
2
Handle Type
Cross
ADA Compliant
Yes
Weight
4.4
Faucet Valve Type
BP
Faucet Material
Brass
Tub Spout Reach
6.63
Drain included
No
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Handle Included
Yes

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.