Shop NEWPORT BRASS

Tub Faucet, Venetian Bronze, Wall

  • Mfr # 3-2455-VB

  • Zoro # G9065595


product price:  $1,167.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Length
7.81
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2455-VB
Zoro #
G9065595
UPC #
760724220497
Country of Origin
United States

Dimensions

Length
7.81
Height
2.5
Depth
Handle: 3-5/16", Spout: 7-13/16"
Width
7.88
Faucet Connection Size
0.5
Handle Length (in)
3.3
Faucet Center Size
8

Details

Finish
Venetian Bronze
Item
Tub Faucet
Material
Solid Brass
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Connection
1/2" NPT
Handle Material
Brass
Number of Handles
2
Handle Type
Lever
Weight
5.25
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Valve Type
BP
Faucet Connection
NPT
Drain included
No
Tub Spout Reach
7.38

Description

Wall Mount Tub Faucet in Venetian Bronze

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.