Tub Faucet, Oil Rubbed Bronze, Wall

  • Mfr # 3-2555-10B

  • Zoro # G8929332


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Width
8
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2555-10B
Zoro #
G8929332
UPC #
760724398097
Country of Origin
United States

Dimensions

Width
8
Depth
Tub Faucet: 6-7/8", Lever: 3-13/16"
Height
3
Length
6.88
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.56

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Handle Type
Lever
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Connection
3/4" NPT
Handle Material
Brass
Number of Holes
3
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
Yes
Mounting Type
Wall
Weight
5.55
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass
Drain included
No
Tub Spout Reach
6
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.