Shop NEWPORT BRASS

Tub Faucet, Antique Copper, Wall

  • Mfr # 3-2555-08A

  • Zoro # G9058857


product price:  $1,166.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Length
6.88
Number of Holes
3
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2555-08A
Zoro #
G9058857
UPC #
709180318799
Country of Origin
United States

Dimensions

Length
6.88
Width
8
Height
3
Depth
Tub Faucet: 6-7/8", Lever: 3-13/16"
Handle Length (in)
3.56
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Antique Copper
Item
Tub Faucet
Handle Type
Lever
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Material
Solid Brass
Handle Material
Brass
ADA Compliant
Yes
Mounting Type
Wall
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Weight
5.55
Handle Included
Yes
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Material
Brass
Faucet Mount
Wall Mounted
Tub Spout Reach
6

Description

Wall Mount Tub Faucet in Antique Copper

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.