Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Oil Rubbed Bronze, Wall

  • Mfr # 3-2575-10B

  • Zoro # G9041497


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Width
Lever: 2.30"
Handle Material
Brass
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2575-10B
Zoro #
G9041497
UPC #
760724579281
Country of Origin
United States

Dimensions

Width
Lever: 2.30"
Depth
Tub Faucet: 7.35", Lever: 3.57"
Height
3.71
Length
8
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.25

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Number of Holes
3
Handle Material
Brass
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Number of Handles
2
Material
Solid Brass
ADA Compliant
No
Mounting Type
Wall
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Weight
4.75
Handle Included
Yes
Drain included
No
Tub Spout Reach
7
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Material
Brass
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.