Tub Faucet, Oil Rubbed Bronze, Wall

  • Mfr # 3-2925-10B

  • Zoro # G9054167


product price:  $975.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2" NPT
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Width
8
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2925-10B
Zoro #
G9054167
UPC #
709180101643
Country of Origin
United States

Dimensions

Width
8
Height
4.63
Depth
Handle: 3-1/8", Spout: 6"
Length
6
Handle Length (in)
2.38
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Connection
1/2" NPT
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
Material
Solid Brass
Handle Material
Brass
Handle Type
Cross
Features
Industrial Handles, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Mounting Type
Wall
Weight
4.4
Drain included
No
Tub Spout Reach
5.56
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Material
Brass
Faucet Connection
NPT
Handle Included
Yes
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.