Tub Faucet, Oil Rubbed Bronze, Wall

  • Mfr # 3-3105-10B

  • Zoro # G9027278


product price:  $1,118.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Connection
1/2" NPT
Height
3
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-3105-10B
Zoro #
G9027278
UPC #
760724597223
Country of Origin
United States

Dimensions

Height
3
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Width
8
Length
9.13
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.25

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Handle Type
Lever
Connection
1/2" NPT
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Number of Holes
3
ADA Compliant
No
Mounting Type
Wall
Material
Solid Brass
Weight
3.15
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Valve Type
BP
Tub Spout Reach
8.25
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.