Zoro Homepage

Tub Faucet, Polished Chrome, Deck

  • Mfr # 3-1746-26

  • Zoro # G9015195


product price: $1,310.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Height
7.81
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Number of Handles
2
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1746-26
Zoro #
G9015195
UPC #
760724993667
Country of Origin
United States

Dimensions

Height
7.81
Length
11.7
Width
15
Handle Length (in)
4.56
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Polished Chrome
Item
Tub Faucet
Mounting Type
Deck
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Number of Handles
2
Number of Holes
3
Handle Material
Brass
Includes
Full Line of Matching Accessories
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Flow Rate (GPM)
1.8
Handle Type
Lever
ADA Compliant
Yes
Connection
3/4" NPT
Material
Solid Brass
Weight
6.1
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Tub Spout Reach
9.63
Faucet Mount
Deck Mounted
Drain included
No
Faucet Valve Type
WS Valve
Faucet Material
Brass
Handle Included
Yes

Description

The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.