Zoro Homepage

Tub Faucet, Polished Chrome, Deck

  • Mfr # 3-2496-26

  • Zoro # G8992165


product price: $1,085.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Mounting Type
Deck
Width
1-3/4" (Spout), 1.85" (Valve)
Depth
8.58"
Length
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2496-26
Zoro #
G8992165
UPC #
760724376996
Country of Origin
United States

Dimensions

Width
1-3/4" (Spout), 1.85" (Valve)
Depth
8.58"
Length
8.5
Height
7.13
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3

Details

Finish
Polished Chrome
Item
Tub Faucet
Handle Material
Brass
Mounting Type
Deck
Flow Rate (GPM)
1.8
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Connection
3/4" NPT
Number of Handles
2
Handle Type
Lever
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
ADA Compliant
No
Material
Solid Brass
Weight
4.25
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Drain included
No
Hand Shower Flow Rate
1.8
Handle Included
Yes
Tub Spout Reach
7.13
Faucet Material
Brass
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.