Zoro Homepage

Tub Faucet, Polished Chrome, Deck

  • Mfr # 3-3126-26

  • Zoro # G9010557


product price: $1,084.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Number of Holes
3
Flow Rate (GPM)
1.8
Handle Type
Lever
Connection
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3126-26
Zoro #
G9010557
UPC #
760724592068
Country of Origin
United States

Dimensions

Width
1-3/4" (Spout), 1-7/8" (Valve)
Height
7.06
Depth
8-9/16"
Length
8.56
Handle Length (in)
3.25
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Polished Chrome
Item
Tub Faucet
Material
Solid Brass
Number of Holes
3
Flow Rate (GPM)
1.8
Handle Type
Lever
Connection
3/4" NPT
Number of Handles
2
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Material
Brass
Mounting Type
Deck
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
ADA Compliant
Yes
Weight
4.25
Faucet Valve Type
WS Valve
Drain included
No
Faucet Mount
Deck Mounted
Tub Spout Reach
7.13
Faucet Material
Brass
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Handle Included
Yes

Description

Roman Tub Faucet in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.