Zoro Homepage

Tub Faucet, Polished Chrome, Deck

  • Mfr # 3-3146-26

  • Zoro # G8963517


product price: $1,311.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Handle Material
Brass
Number of Handles
2
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3146-26
Zoro #
G8963517
UPC #
709180065440
Country of Origin
United States

Dimensions

Depth
11.86"
Width
3-1/4" (Spout), 2.39" (Valve)
Height
10.23
Length
11.86
Faucet Center Size
8
Handle Length (in)
3.46
Faucet Connection Size
0.75

Details

Finish
Polished Chrome
Item
Tub Faucet
Number of Holes
3
Handle Material
Brass
Number of Handles
2
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
ADA Compliant
Yes
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Handle Type
Lever
Mounting Type
Deck
Material
Solid Brass
Weight
11
Handle Included
Yes
Tub Spout Reach
9.5
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.