Zoro Homepage

Tub Faucet, Polished Chrome, Wall

  • Mfr # 3-1605/26

  • Zoro # G9073252


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Height
2.75
Connection
3/4" NPT
Number of Holes
3
Length
7.44
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1605/26
Zoro #
G9073252
UPC #
760724977148
Country of Origin
United States

Dimensions

Height
2.75
Length
7.44
Width
7.88
Depth
Valve: 2-13/16", Tub: 7-7/16"
Faucet Center Size
8
Handle Length (in)
3
Faucet Connection Size
0.75

Details

Finish
Polished Chrome
Item
Tub Faucet
Connection
3/4" NPT
Number of Holes
3
Material
Solid Brass
Handle Type
Cross
Handle Material
Brass
Mounting Type
Wall
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Weight
5.15
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Faucet Valve Type
BP
Drain included
No
Faucet Connection
NPT
Tub Spout Reach
6.75

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.