Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Chrome, Wall

  • Mfr # 3-2925-26

  • Zoro # G9031557


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Features
Industrial Handles, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Height
4.63
Depth
Handle: 3-1/8", Spout: 6"
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2925-26
Zoro #
G9031557
UPC #
760724591498
Country of Origin
United States

Dimensions

Height
4.63
Depth
Handle: 3-1/8", Spout: 6"
Length
6
Width
8
Handle Length (in)
2.38
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Polished Chrome
Item
Tub Faucet
Number of Handles
2
Features
Industrial Handles, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
Handle Type
Cross
Connection
1/2" NPT
ADA Compliant
No
Handle Material
Brass
Weight
4.4
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Material
Brass
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Tub Spout Reach
5.56
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.