Zoro Homepage

Tub Faucet, Polished Chrome, Wall

  • Mfr # 3-3145-26

  • Zoro # G8986732


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Depth
Tub Faucet: 7.92", Lever: 3.63"
ADA Compliant
Yes
Mounting Type
Wall
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3145-26
Zoro #
G8986732
UPC #
709180065174
Country of Origin
United States

Dimensions

Depth
Tub Faucet: 7.92", Lever: 3.63"
Height
2.55
Length
7.92
Width
8
Faucet Center Size
8
Handle Length (in)
3.46
Faucet Connection Size
0.5

Details

Finish
Polished Chrome
Item
Tub Faucet
Handle Type
Lever
ADA Compliant
Yes
Mounting Type
Wall
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Number of Holes
3
Handle Material
Brass
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Connection
1/2" NPT
Weight
3.06
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Faucet Connection
NPT
Tub Spout Reach
7.27
Drain included
No
Handle Included
Yes

Description

Wall Mount Tub Faucet in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.