Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Chrome, Wall

  • Mfr # 3-915-26

  • Zoro # G8955774


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles
ADA Compliant
Yes
Mounting Type
Wall
Number of Handles
2
Height
2.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-915-26
Zoro #
G8955774
UPC #
760724472018
Country of Origin
United States

Dimensions

Height
2.8
Length
8
Width
Spout: 2-13/16", Valve: 2-3/8"
Depth
Spout: 7-9/16", Valve: 2-5/8"
Handle Length (in)
3
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Polished Chrome
Item
Tub Faucet
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles
ADA Compliant
Yes
Mounting Type
Wall
Number of Handles
2
Handle Material
Brass
Includes
Full Line of Matching Accessories
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Lever
Material
Solid Brass
Number of Holes
3
Connection
1/2" NPT
Weight
4.6
Faucet Valve Type
BP
Tub Spout Reach
6.81
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Wall Mounted

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.