Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-1006-24

  • Zoro # G8929743


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
Yes
Height
9.75
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1006-24
Zoro #
G8929743
UPC #
760724950745
Country of Origin
United States

Dimensions

Height
9.75
Width
15
Length
13.5
Handle Length (in)
2
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Handle Material
Brass
Handle Type
Cross
Number of Handles
2
Number of Holes
3
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Includes
Full Line of Matching Accessories
Material
Solid Brass
Mounting Type
Deck
Weight
6.3
Faucet Material
Brass
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Drain included
No
Tub Spout Reach
11.56
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.