Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-1036-24

  • Zoro # G9084407


product price: $1,354.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Width
15
Includes
Full Line of Matching Accessories
Material
Solid Brass
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1036-24
Zoro #
G9084407
UPC #
760724954132
Country of Origin
United States

Dimensions

Width
15
Depth
Spout: 11-9/16" (C-C), Valve: 4-9/16"
Face Dia.
Spout: 3/4"
Length
13.4
Height
9.75
Handle Length (in)
4
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Connection
3/4" NPT
Includes
Full Line of Matching Accessories
Material
Solid Brass
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Handle Material
Brass
Number of Handles
2
Mounting Type
Deck
ADA Compliant
Yes
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles, Intended for Use With Newport Brass Rough Valve Kit
Handle Type
Lever
Flow Rate (GPM)
1.8
Weight
6.7
Handle Included
Yes
Faucet Connection
NPT
Tub Spout Reach
11.56
Drain included
No
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.