Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-1096-24

  • Zoro # G8928483


product price: $1,901.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Depth
Spout: 9-7/16" (C-C), Valve: 4-5/32"
Mounting Type
Deck
Length
11.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1096-24
Zoro #
G8928483
UPC #
760724962205
Country of Origin
United States

Dimensions

Depth
Spout: 9-7/16" (C-C), Valve: 4-5/32"
Length
11.69
Face Dia.
Spout: 1-5/8"
Width
15
Height
7.81
Faucet Center Size
8
Handle Length (in)
3
Faucet Connection Size
0.75

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Number of Handles
2
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
ADA Compliant
Yes
Number of Holes
3
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Includes
Full Line of Matching Accessories
Material
Solid Brass
Handle Type
Lever
Handle Material
Brass
Weight
6.1
Drain included
No
Tub Spout Reach
9.44
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.