This item is Discontinued.

Newport Brass Tub Faucet, Polished Gold (PVD), Deck 3-1506/24

Tub Faucet, Polished Gold (PVD), Deck (Discontinued)

  • Mfr # 3-1506/24
  • Zoro # G9034892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1506/24
Zoro #
G9034892
UPC #
760724972037
Country of Origin
United States

Dimensions

Height
12
Width
15
Depth
Spout: 9-9/16", Valve: 4-3/16"
Face Dia.
Spout: 1"
Length
9.56
Handle Length (in)
3.25
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Includes
Full Line of Matching Accessories
Finish
Polished Gold (PVD)
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Handle Type
Lever
Number of Handles
2
Flow Rate (GPM)
1.8
Material
Solid Brass
Handle Material
Brass
Weight
5.9
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Drain included
No
Handle Included
Yes
Faucet Connection
NPT
Tub Spout Reach
7.88
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Mount
Deck Mounted

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.