Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-3146-24

  • Zoro # G8991842


product price: $1,901.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Holes
3
Width
3-1/4" (Spout), 2.39" (Valve)
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3146-24
Zoro #
G8991842
UPC #
709180065419
Country of Origin
United States

Dimensions

Width
3-1/4" (Spout), 2.39" (Valve)
Depth
11.86"
Height
10.23
Length
11.86
Faucet Connection Size
0.75
Handle Length (in)
3.46
Faucet Center Size
8

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Connection
3/4" NPT
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Holes
3
Flow Rate (GPM)
1.8
Handle Type
Lever
Material
Solid Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
Number of Handles
2
ADA Compliant
Yes
Handle Material
Brass
Weight
11
Faucet Mount
Deck Mounted
Drain included
No
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Handle Included
Yes
Tub Spout Reach
9.5
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in Polished Gold, Pvd

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.