This item is Discontinued.

Newport Brass Tub Faucet, Polished Gold (PVD), Deck 3-3156/24

Tub Faucet, Polished Gold (PVD), Deck (Discontinued)

  • Mfr # 3-3156/24
  • Zoro # G8989846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3156/24
Zoro #
G8989846
UPC #
709180067215
Country of Origin
United States

Dimensions

Height
10.23
Width
3-1/4" (Spout), 2.39" (Valve)
Depth
11.86"
Length
11.86
Faucet Connection Size
0.75
Handle Length (in)
2.88
Faucet Center Size
8

Details

Finish
Polished Gold (PVD)
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, EPA Waters, US Federal and State material regulations
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Cross
Number of Handles
2
Material
Solid Brass
Weight
11
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Drain included
No
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.5
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Polished Gold, Pvd

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.