Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-856C-24

  • Zoro # G9016778


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Features
Intended for Use With Newport Brass Rough Valve Item 1-506 as Specified (Required Accessory), Lever Handles
Handle Type
Lever
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-856C-24
Zoro #
G9016778
UPC #
760724266204
Country of Origin
United States

Dimensions

Length
11.69
Depth
9-7/16"
Height
7.81
Faucet Connection Size
0.75
Handle Length (in)
3.5
Faucet Center Size
8

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Number of Holes
3
ADA Compliant
Yes
Features
Intended for Use With Newport Brass Rough Valve Item 1-506 as Specified (Required Accessory), Lever Handles
Handle Type
Lever
Number of Handles
2
Material
Solid Brass
Includes
Full Line of Matching Accessories
Mounting Type
Deck
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
6.05
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Drain included
No
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.44
Faucet Connection
NPT

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.