Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-896-24

  • Zoro # G9093288


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Height
7.81
Number of Holes
3
Width
15
Mounting Type
Deck
Includes
Full Line of Matching Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-896-24
Zoro #
G9093288
UPC #
760724268857
Country of Origin
United States

Dimensions

Height
7.81
Width
15
Length
11.69
Faucet Center Size
8
Handle Length (in)
2.38
Faucet Connection Size
0.75

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Number of Holes
3
Mounting Type
Deck
Includes
Full Line of Matching Accessories
Handle Type
Cross
Number of Handles
2
Handle Material
Brass
Material
Solid Brass
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Connection
3/4" NPT
Weight
6.05
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Tub Spout Reach
9.44
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Faucet Connection
NPT
Handle Included
Yes

Description

Alveston represents classic, British culture through elegant design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.