Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Gold (PVD), Deck

  • Mfr # 3-996-24

  • Zoro # G9087182


product price: $1,574.99
/ea
Free Shipping & Returns

Key Features

Width
15
Flow Rate (GPM)
1.8
Number of Handles
2
Handle Type
Cross
Height
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-996-24
Zoro #
G9087182
UPC #
760724280033
Country of Origin
United States

Dimensions

Width
15
Height
12
Length
9.56
Depth
Valve: 2-3/8"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
2.75

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Flow Rate (GPM)
1.8
Number of Handles
2
Handle Type
Cross
Includes
Full Line of Matching Accessories
Mounting Type
Deck
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Contemporary Cross Handles
Connection
3/4" NPT
ADA Compliant
Yes
Handle Material
Brass
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Material
Solid Brass
Weight
5.65
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Drain included
No
Tub Spout Reach
7.88
Handle Included
Yes

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.