Tub Faucet, Polished Gold (PVD), Wall

  • Mfr # 3-1205-24

  • Zoro # G9036877


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Length
7.56
Depth
Spout: 7-9/16", Valve: 2-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1205-24
Zoro #
G9036877
UPC #
760724965787
Country of Origin
United States

Dimensions

Length
7.56
Depth
Spout: 7-9/16", Valve: 2-11/16"
Face Dia.
Spout: 1-1/2"
Width
8
Height
2.81
Handle Length (in)
3.5
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Material
Solid Brass
Handle Material
Brass
Mounting Type
Wall
ADA Compliant
No
Connection
1/2" NPT
Features
Traditional Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Includes
Lever Handles
Number of Holes
3
Weight
4.65
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Tub Spout Reach
6.81
Faucet Mount
Wall Mounted

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.