Tub Faucet, Polished Gold (PVD), Wall

  • Mfr # 3-1605/24

  • Zoro # G8932096


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Material
Solid Brass
Handle Material
Brass
Height
2.75
Length
7.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1605/24
Zoro #
G8932096
UPC #
760724271666
Country of Origin
United States

Dimensions

Height
2.75
Length
7.44
Width
7.88
Depth
Valve: 2-13/16", Tub: 7-7/16"
Handle Length (in)
3
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Material
Solid Brass
Handle Material
Brass
Number of Holes
3
Handle Type
Cross
Number of Handles
2
ADA Compliant
No
Mounting Type
Wall
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Weight
5.15
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Tub Spout Reach
6.75
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Material
Brass
Drain included
No

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.