Tub Faucet, Polished Gold (PVD), Wall

  • Mfr # 3-2485-24

  • Zoro # G9019316


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Height
3.13
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Length
9.13
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2485-24
Zoro #
G9019316
UPC #
760724371144
Country of Origin
United States

Dimensions

Height
3.13
Length
9.13
Width
8
Depth
Handle: 3.45", Spout: 9.15"
Handle Length (in)
3.19
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Number of Handles
2
Material
Solid Brass
Connection
1/2" NPT
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Handle Material
Brass
Weight
3.15
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Faucet Material
Brass
Tub Spout Reach
8.25
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Drain included
No

Description

Wall Mount Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.