
Tub Faucet, Polished Gold (PVD), Wall
Mfr # 3-2545-24
Zoro # G9080977
product price: $1,123.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Brass
Length
9
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Mounting Type
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2545-24
Zoro #
G9080977
UPC #
709180274262
Country of Origin
United States
Dimensions
Length
9
Height
2.19
Width
8
Depth
Tub Faucet: 9.01", Lever: 3.51"
Faucet Center Size
8
Handle Length (in)
3.19
Faucet Connection Size
0.75
Description
Wall Mount Tub Faucet in Polished Gold (Pvd)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.