Tub Faucet, Polished Gold (PVD), Wall

  • Mfr # 3-2915-24

  • Zoro # G9077188


product price:  $1,185.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Height
2.85
Length
8
ADA Compliant
No
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2915-24
Zoro #
G9077188
UPC #
760724583929
Country of Origin
United States

Dimensions

Height
2.85
Length
8
Depth
Handle: 3.42", Spout: 6.71"
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.74

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Number of Handles
2
ADA Compliant
No
Handle Type
Lever
Material
Solid Brass
Handle Material
Brass
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Mounting Type
Wall
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
Weight
6.8
Faucet Connection
NPT
Handle Included
Yes
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Tub Spout Reach
6.05

Description

Wall Mount Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.