Tub Faucet, Polished Gold (PVD), Wall

  • Mfr # 3-2985-24

  • Zoro # G9065988


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
ADA Compliant
Yes
Connection
1/2" NPT
Height
4.13
Length
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2985-24
Zoro #
G9065988
UPC #
709180063385
Country of Origin
United States

Dimensions

Height
4.13
Length
7.5
Width
8
Depth
Handle: 2.87", Spout: 6-9/16"
Handle Length (in)
2.89
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Mounting Type
Wall
ADA Compliant
Yes
Connection
1/2" NPT
Handle Type
Cross
Handle Material
Brass
Number of Holes
3
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Material
Solid Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Weight
3.06
Faucet Connection
NPT
Handle Included
Yes
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
6.56
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Polished Gold, Pvd

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.