Tub Faucet, Polished Gold (PVD), Wall

  • Mfr # 3-3125-24

  • Zoro # G9061578


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Number of Holes
3
Handle Material
Brass
Connection
1/2" NPT
Length
9.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-3125-24
Zoro #
G9061578
UPC #
760724595441
Country of Origin
United States

Dimensions

Length
9.13
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Width
8
Height
1.75
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Polished Gold (PVD)
Item
Tub Faucet
Number of Handles
2
Number of Holes
3
Handle Material
Brass
Connection
1/2" NPT
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
ADA Compliant
No
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Mounting Type
Wall
Weight
3.6
Tub Spout Reach
8.25
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Drain included
No
Handle Included
Yes
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.