Shop NEWPORT BRASS

Tub Faucet, Oil Rubbed Bronze, Wall

  • Mfr # 3-3125-10B

  • Zoro # G9030132


product price:  $972.99
/ea
Free Shipping & Returns

Key Features

Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Mounting Type
Wall
Handle Type
Lever
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-3125-10B
Zoro #
G9030132
UPC #
760724595274
Country of Origin
United States

Dimensions

Width
8
Length
9.13
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Height
1.75
Faucet Connection Size
0.5
Handle Length (in)
3.25
Faucet Center Size
8

Details

Finish
Oil Rubbed Bronze
Item
Tub Faucet
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Mounting Type
Wall
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Connection
1/2" NPT
Material
Solid Brass
ADA Compliant
No
Number of Handles
2
Number of Holes
3
Weight
3.6
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
8.25

Description

Wall Mount Tub Faucet in Oil Rubbed Bronze

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.