Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Nickel, Deck

  • Mfr # 3-2476-15

  • Zoro # G9024146


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Flow Rate (GPM)
1.8
Number of Holes
3
Mounting Type
Deck
Connection
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2476-15
Zoro #
G9024146
UPC #
760724188667
Country of Origin
United States

Dimensions

Height
6.5
Depth
11-1/8"
Length
11.13
Faucet Center Size
8
Handle Length (in)
3.5
Faucet Connection Size
0.75

Details

Finish
Polished Nickel
Item
Tub Faucet
Material
Solid Brass
Flow Rate (GPM)
1.8
Number of Holes
3
Mounting Type
Deck
Connection
3/4" NPT
ADA Compliant
Yes
Number of Handles
2
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Handle Type
Lever
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
6.5
Handle Included
Yes
Faucet Valve Type
WS Valve
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT
Tub Spout Reach
9
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.