Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Polished Nickel, Deck

  • Mfr # 3-2486-15

  • Zoro # G9063032


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Height
11.5
ADA Compliant
No
Handle Type
Lever
Length
9.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2486-15
Zoro #
G9063032
UPC #
760724371847
Country of Origin
United States

Dimensions

Height
11.5
Length
9.34
Depth
9.34"
Width
1.85" (Spout), 1.85" (Valve)
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.19

Details

Finish
Polished Nickel
Item
Tub Faucet
Number of Holes
3
ADA Compliant
No
Handle Type
Lever
Flow Rate (GPM)
1.8
Material
Solid Brass
Handle Material
Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Connection
3/4" NPT
Number of Handles
2
Mounting Type
Deck
Weight
3.7
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Drain included
No
Handle Included
Yes
Hand Shower Flow Rate
1.8
Tub Spout Reach
7.94

Description

Roman Tub Faucet in Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.